This product may not be available in all locations.
Eaton Series G molded case circuit breaker accessories and terminals
Item #:
372608
Cat #:
TA1600RD
UPC:
786679420553
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Series G: Terminal Accessories (Line and Load End), Line and Load Terminals, Al Terminal, Cu/Al Wires, English Hardware, (4) 500-1000 AWG/kcmil Wire Range, 1600A, Used with R-Frame
Overview
Series G: Terminal Accessories (Line and Load End), Line and Load Terminals, Al Terminal, Cu/Al Wires, English Hardware, (4) 500-1000 AWG/kcmil Wire Range, 1600A, Used with R-Frame
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 786679420553, TA1600RD
Specifications
Customer Reviews
No reviews for this product
(0)