This product may not be available in all locations.
Eaton General purpose ventilated transformer
Item #:
428874
Cat #:
V28M48T45CUEE
UPC:
786680098772
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 208 x 120V, Taps: 2 at +2.5% /4 at -2.5%, SV 480 delta, 150°C rise w/ 200°C insulation systeam, 45 kVA, Copper windings, EE
Overview
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 208 x 120V, Taps: 2 at +2.5% /4 at -2.5%, SV 480 delta, 150°C rise w/ 200°C insulation systeam, 45 kVA, Copper windings, EE
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Also known as: 786680098772, V28M48T45CUEE
Specifications
Customer Reviews
No reviews for this product
(0)