This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 208V, Taps: 1 at +5%/2 at -5%, SV 480Y/277V, 150°C rise w/ 200°C insulation systeam, 500 kVA, EE
Overview
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 208V, Taps: 1 at +5%/2 at -5%, SV 480Y/277V, 150°C rise w/ 200°C insulation systeam, 500 kVA, EE
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Also known as: 786680055768, V29R47T55EE
Specifications
Customer Reviews
No reviews for this product
(0)