Eaton General purpose ventilated transformer

Item #: 208319
Cat #: V48M22T45CUEELS42
UPC: 786680069284
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 240 delta/120 midtap, 150°C rise w/ 200°C insulation systeam, 45 kVA, Copper windings, EE, LS42

Overview

Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 240 delta/120 midtap, 150°C rise w/ 200°C insulation systeam, 45 kVA, Copper windings, EE, LS42
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Also known as: 786680069284, V48M22T45CUEELS42

Specifications

Customer Reviews

No reviews for this product
(0)