This product may not be available in all locations.
6
more
Eaton General purpose ventilated transformer
Item #:
227989
Cat #:
V48M24T15EE
UPC:
786680054150
Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 240 delta, 150¦C rise w/ 200¦C insulation systeam, 15 kVA, EE
Overview
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 240 delta, 150¦C rise w/ 200¦C insulation systeam, 15 kVA, EE
EatonÆs types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are of the two-winding type, self-cooled, and are available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680054150, V48M24T15EE
Specifications
Customer Reviews
No reviews for this product
(0)