This product may not be available in all locations.
7
more
Sign In or Register to view pricing and more.
Documents & Guides
General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150¦C, 75 kVA, Al windings , Frame: 916AN
Overview
General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150¦C, 75 kVA, Al windings , Frame: 916AN
Totally enclosed non-ventilated transformers are highly suited for applications where the atmosphere contains conductive, corrosive, or combustible materials which might damage a transformer, or lint and dust which might block the ventilation passages. With no openings in the enclosure, heat is dissipated by radiating from the surface area of the enclosure.
Also known as: 786680030833, V48M28T75NV
Specifications
Phase: | 3 |
Type: | Dry Type, Transformer |
Volts AC Primary: | 480 |
Volts AC Secondary: | 120/208Y |
Volt Amps: | 75kVA |
Phase: | 3 |
Volts AC Primary: | 480 |
Volt Amps: | 75kVA |
Type: | Dry Type, Transformer |
Volts AC Secondary: | 120/208Y |
Customer Reviews
No reviews for this product
(0)