This product may not be available in all locations.
6
more
Eaton General purpose ventilated transformer
Item #:
591414
Cat #:
V48M47F75EE
UPC:
786680044168
Sign In or Register to view pricing and more.
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 480Y/277V, 115°C rise, 75 kVA, EE
Overview
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 480Y/277V, 115°C rise, 75 kVA, EE
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Also known as: 786680044168, V48M47F75EE
Specifications
Customer Reviews
No reviews for this product
(0)