This product may not be available in all locations.
6
more
Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 480Y/277V, 150°C rise w/ 200°C insulation systeam, 150 kVA, EE
Overview
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 480Y/277V, 150°C rise w/ 200°C insulation systeam, 150 kVA, EE
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Also known as: V48M47T49EE
Specifications
Type: | Dry Type, Transformer |
Volt Amps: | 150kVA |
Volts AC Primary: | 480 |
Volts AC Secondary: | 277/480Y |
Type: | Dry Type, Transformer |
Volts AC Primary: | 480 |
Volt Amps: | 150kVA |
Volts AC Secondary: | 277/480Y |
Customer Reviews
No reviews for this product
(0)