Circuit Breaker Enclosure

Item #: 620663
Cat #: WLDN600
UPC: 786679258125
Sign In or Register to view pricing and more.
Documents & Guides
Eaton NEMA 4/4X, 5 circuit breaker enclosure, Stainless steel, Series C, NEMA 4/4X and 5, LD, LDB, HLD, 300-600 A, Surface

Overview

Eaton NEMA 4/4X, 5 circuit breaker enclosure, Stainless steel, Series C, NEMA 4/4X and 5, LD, LDB, HLD, 300-600 A, Surface
This enclosure meets NEMA 4/4X and 5 requirements for water and dustproof applications and has no knockouts or other openings. It is particularly well suited for use in dairies, borax mines, breweries, paper mills and other process industries. The operating handle can be padlocked in the OFF position, and is interlocked to prevent the door from opening when the breaker is ON. Ratings through 1200A are Underwriters Laboratories listed as suitable for service entrance application.
Also known as: 786679258125, WLDN600

Specifications

Customer Reviews

No reviews for this product
(0)