Ul 1077 Mcb D Curve 2 Pole 20 Amp Breaker

Item #: 345787
Cat #: WMZS2D20
UPC: 786685259413
Sign In or Register to view pricing and more.
Ul 1077 Mcb D Curve 2 Pole 20 Amp Breaker

Overview

Ul 1077 Mcb D Curve 2 Pole 20 Amp Breaker
Molded-case circuit breakers listed under ULT 489 are required to pass stringent short-circuit and switching test requirements. In all cases, interruption must occur successfully without the assistance of a backup device. In no instance are the contacts permitted to weld. Required electrical spacings and clearances are larger, and regular witnessed follow-up tests are mandatory.
Also known as: 786685259413, WMZS2D20

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 20
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)