This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton XT IEC electronic motor starter,Full voltage non-reversing IEC starter,7 A,110 V 50 Hz, 120 V 60 Hz,1NO,B frame,45 mm,1.0-1.6 A,Screw terminals
Overview
Eaton XT IEC electronic motor starter,Full voltage non-reversing IEC starter,7 A,110 V 50 Hz, 120 V 60 Hz,1NO,B frame,45 mm,1.0-1.6 A,Screw terminals
Eaton’s electronic motor starter (EMS) is equipped with a?solid-state?contactor and built-in overload protection in a compact, easy-to-install package. The EMS is capable of providing forward and reversing functions without the need for an additional contactor. It is also equipped with an?optional emergency-stop feature built into the firmware. This compact solution provides up to 78% space savings over traditional electromechanical starters.
Also known as: 782116832880, XTAE007B10A1P6
Specifications
Customer Reviews
No reviews for this product
(0)