45 KVA Type EPT Transformer 3PH 480V

Item #: 196836
Cat #: Y48M24T45N
UPC: 786680131103
Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 244, 60 Hz, three-phase, 480 V, 240 V, 2 at +2.5% FCAN, 4 at -2.5% FCBN, 115 °C rise, 45 KVA, indoor-outdoor, 85A

Overview

Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 244, 60 Hz, three-phase, 480 V, 240 V, 2 at +2.5% FCAN, 4 at -2.5% FCBN, 115 °C rise, 45 KVA, indoor-outdoor, 85A
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680131103, Y48M24T45N

Specifications

Volt Amps: 45kVA
Volts AC Primary: 480
Volts AC Secondary: 240 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 45kVA
Volts AC Secondary: 240 Delta
Volts AC Primary: 480
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)