This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 4 at -2.5% fcbn, sv: 208y/120v, 115°c, 75 kva, al windings, frame: 245, indoor-outdoor.
Overview
Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 4 at -2.5% fcbn, sv: 208y/120v, 115°c, 75 kva, al windings, frame: 245, indoor-outdoor.
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680109904, Y48M28T75N
Specifications
Volts AC Primary: | 480 |
Volts AC Secondary: | 120/208Y |
IP/NEMA Rating: | NEMA 3R |
Volt Amps: | 75kVA |
Volts AC Primary: | 480 |
IP/NEMA Rating: | NEMA 3R |
Volts AC Secondary: | 120/208Y |
Volt Amps: | 75kVA |
Customer Reviews
No reviews for this product
(0)