DISC 12V 6W S-6 CANDELABRA BASE

Item #: 98479
Cat #: 6S6/12V
UPC: 031293407849
Sign In or Register to view pricing and more.
Documents & Guides
Features: 12V 6W S-6 CANDELABRA BASE

Overview

Features: 12V 6W S-6 CANDELABRA BASE
Also known as: 031293407849, 6S6/12V

Specifications

Lumens: 48
Wattage: 6
Amps: 0.500
Base: Candelabra Screw (E12)
Lumens: 48
Amps: 0.500
Wattage: 6
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)