LED Retrofit Lamp, 36W, 4860 Lumen, 5000K, 120-277V

Item #: 1055562
Cat #: LED36WPT50KMOG-G7
UPC: 031293093813
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, 36 Watt, 4860 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Screw with Long Prong (EX39), Universal Burning Position, Replacement for 100 Watt Metal Halide

Overview

LED Retrofit Lamp, 36 Watt, 4860 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Screw with Long Prong (EX39), Universal Burning Position, Replacement for 100 Watt Metal Halide
Also known as: 031293093813, LED36WPT50KMOG-G7

Specifications

Color Temperature: 5000 (Bright White)
Type: Retrofit
Wattage: 36
Color Rendering Index (CRI): 80
Volts AC Range: 208, 240, 120
Lumens: 4860
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 36
Volts AC Range: 208, 240, 120
Light Technology: LED
Type: Retrofit
Color Rendering Index (CRI): 80
Lumens: 4860
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)