250W T15 TUBULAR

Item #: 435763
Cat #: MH250/U/T15
UPC: 031293495310
Sign In or Register to view pricing and more.
Documents & Guides
EIK MH250/U/T15 250W T15 TUBULAR

Overview

EIK MH250/U/T15 250W T15 TUBULAR
Also known as: 031293495310, MH250/U/T15

Specifications

Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 250
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Base: Mogul Screw (E39)
Wattage: 250

Customer Reviews

No reviews for this product
(0)