15W 120V 2700K R30

Item #: 508762
Cat #: SP15/R30/27K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
EIK SP15/R30/27K 15W 120V 2700K R30 SHAPED

Overview

EIK SP15/R30/27K 15W 120V 2700K R30 SHAPED
Also known as: SP15/R30/27K

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82, 80
Wattage: 15
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 82, 80
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)