Search results
505 Found
Elco Lighting
4" LED Housing
Item #: 1146479
CAT #: EL490ICA
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
LED Shallow Reflector, 10 Watt, 700 Lumen, 5-CCT Switch
Item #: 1712785
CAT #: EL655CT5W
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
4" LED Remodel Housing
Item #: 1221190
CAT #: EL490RICA
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
LED Reflector, 4", 9 Watt, 600 Lumen, 5-CCT Switch
Item #: 1712784
CAT #: EL455CT5W
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
IC Housing, w/ Thermal Protector, 4"
Item #: 296636
CAT #: EL99ICA
UPC: 633999152421
Sign In or Register to view pricing and more.
Elco Lighting
6" IC Airtight Remodel Dedicated Housing
Item #: 1220699
CAT #: EL770RICA
UPC: 633999177394
Sign In or Register to view pricing and more.
Elco Lighting
LED Reflector Insert, 4", 10 Watt, 3000K, White
Item #: 1221193
CAT #: EL41530W
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
6" IC Airtight New Construction Housing
Item #: 1208121
CAT #: EL770ICA
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
Round LED Reflector Insert, White, 5" or 6"
Item #: 1220705
CAT #: EL61530W
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
4" Remodel Housing w/ Adjustable Lampholder, 50 Watt, 120V
Item #: 997547
CAT #: EL99RA
UPC: 633999128310
Sign In or Register to view pricing and more.
Elco Lighting
LED Mini Step LIght with Louvered Faceplate
Item #: 720483
CAT #: ELST65W
UPC: 633999441785
Sign In or Register to view pricing and more.
Elco Lighting
6" IC Airtight Shallow Remodel Housing
Item #: 1220702
CAT #: EL760RICA
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
5" Aluminum Airtight IC Remodel Housing
Item #: 269823
CAT #: EL5RICA
UPC: 633999172313
Sign In or Register to view pricing and more.
Elco Lighting
IC Housing, 6", Shallow, Airtight, 75W, 120V
Item #: 450614
CAT #: R9ICA
UPC: 633999176991
Sign In or Register to view pricing and more.
Elco Lighting
6" IC Airtight Shallow New Construction Housing
Item #: 1220701
CAT #: EL760ICA
UPC: 633999194643
Sign In or Register to view pricing and more.
Elco Lighting
Recessed Housing, 4", 120V, Airtight, Adjustable Lampholder
Item #: 521840
CAT #: EL99A
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
4" LED Housing
4" LED Housing, Lamp: 14W Max 120 V, 5-1/2" Height
Item #: 1146479
CAT #: EL490ICA
UPC:
Category:
4" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elco Lighting
LED Shallow Reflector, 10 Watt, 700 Lumen, 5-CCT Switch
LED Shallow Reflector Insert, 5 Inch/6 Inch, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, UL Listed for Wet Locations, Quick Connect for use With ELCO Housings EL570ICA, EL570RICA, EL56FICA, EL560ICA, EL560RICA, EL770ICA, EL770RICA, EL760ICA, EL760RICA, EL76FICA, Can be used in IC and Non-IC Housings
Item #: 1712785
CAT #: EL655CT5W
UPC:
Category:
5" / 6" Recessed LED Downlights
Sign In or Register to view pricing and more.
Elco Lighting
4" LED Remodel Housing
4" LED Remodel Housing, Lamp: 14W Max 120 V, 5-1/2" Height
Item #: 1221190
CAT #: EL490RICA
UPC:
Category:
4" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elco Lighting
LED Reflector, 4", 9 Watt, 600 Lumen, 5-CCT Switch
LED Reflector Insert, 4 Inch, 9 Watt, 600 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, Wet Location Listed, Quick Connect for use With ELCO Housings EL490ICA, EL490RICA, EL492ICA, EL492RICA, EL49FICA, Can be used in IC and Non-IC Housings
Item #: 1712784
CAT #: EL455CT5W
UPC:
Category:
4" Recessed LED Downlights
Sign In or Register to view pricing and more.
Elco Lighting
IC Housing, w/ Thermal Protector, 4"
IC Housing, with Thermal Protector, 4 inch
Item #: 296636
CAT #: EL99ICA
UPC: 633999152421
Category:
4" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elco Lighting
6" IC Airtight Remodel Dedicated Housing
6 Inch IC Airtight Remodel Dedicated Housing
Item #: 1220699
CAT #: EL770RICA
UPC: 633999177394
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elco Lighting
LED Reflector Insert, 4", 10 Watt, 3000K, White
LED Reflector Insert, 4 Inch, 10 Watt, 3000K, White, Dimmable
Item #: 1221193
CAT #: EL41530W
UPC:
Category:
4" Recessed LED Downlights
Sign In or Register to view pricing and more.
Elco Lighting
6" IC Airtight New Construction Housing
6 Inch IC Airtight New Construction Housing, Compatible with 6" LED inserts
Item #: 1208121
CAT #: EL770ICA
UPC:
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elco Lighting
Round LED Reflector Insert, White, 5" or 6"
Round LED Reflector Insert, 5 Inch or 6 Inch, 10 Watt, 850 Lumen, 3000K, 120V
Item #: 1220705
CAT #: EL61530W
UPC:
Category:
5" / 6" Recessed LED Downlights
Sign In or Register to view pricing and more.
Elco Lighting
4" Remodel Housing w/ Adjustable Lampholder, 50 Watt, 120V
4 Inch Remodel Housing with Adjustable Lampholder, Non-Airtight, 50 Watt, 120 Volt, Medium Base
Item #: 997547
CAT #: EL99RA
UPC: 633999128310
Category:
4" IC / Non-IC Housings
Sign In or Register to view pricing and more.
Elco Lighting
LED Mini Step LIght with Louvered Faceplate
Elco Lighting LED Mini Step LIght with Louvered Faceplate, Type IC, Suitable for Horizontal Mounting.
Item #: 720483
CAT #: ELST65W
UPC: 633999441785
Category:
LED Step Lights
Sign In or Register to view pricing and more.
Elco Lighting
6" IC Airtight Shallow Remodel Housing
6 Inch IC Airtight Shallow Remodel Housing, Compatible with ELCO 6" LED Inserts
Item #: 1220702
CAT #: EL760RICA
UPC:
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elco Lighting
5" Aluminum Airtight IC Remodel Housing
Aluminum Airtight IC Remodel Housing, 5 Inch, 75 Watt, 120 Volt, Medium Base, Damp Location Listed
Item #: 269823
CAT #: EL5RICA
UPC: 633999172313
Category:
5" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elco Lighting
IC Housing, 6", Shallow, Airtight, 75W, 120V
IC Housing, 6 Inch, Shallow, Airtight, 75 Watt, 120 Volt, Medium Base (E26), Damp Location Listed
Item #: 450614
CAT #: R9ICA
UPC: 633999176991
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elco Lighting
6" IC Airtight Shallow New Construction Housing
6 Inch IC Airtight Shallow New Construction Housing
Item #: 1220701
CAT #: EL760ICA
UPC: 633999194643
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elco Lighting
Recessed Housing, 4", 120V, Airtight, Adjustable Lampholder
Recessed Housing, 4 Inch, Line Voltage, Airtight, with Adjustable Lampholder, 120 Volt, 50 Watt Max, UL Listed for Damp Location and forĀ Feed Through
Item #: 521840
CAT #: EL99A
UPC:
Category:
4" IC / Non-IC Housings
Sign In or Register to view pricing and more.