Sign In or Register to view pricing and more.
Documents & Guides
SLA 10 3/8IN.BLACK 100FT.CTN. Part of the SHIELD-FLEX® family of EMI/RFI Shielding conduits. Type SLA is identical to standard UL Listed liquidtight flexible steel conduit (See Type LA) but is augmented with a tinned copper shielding braid located over the inner steel core and under its protective PVC jacket.
Overview
SLA 10 3/8IN.BLACK 100FT.CTN. Part of the SHIELD-FLEX® family of EMI/RFI Shielding conduits. Type SLA is identical to standard UL Listed liquidtight flexible steel conduit (See Type LA) but is augmented with a tinned copper shielding braid located over the inner steel core and under its protective PVC jacket.
Also known as: 782673789016, 78901
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)