Cll 13 Black 1in. 50ft. Coil

Item #: 144819
Cat #: 793816
UPC: 782673003266
Sign In or Register to view pricing and more.
Documents & Guides
Nylon Corrlok Lwgt Conduit-black 1in 50ft

Overview

Nylon Corrlok Lwgt Conduit-black 1in 50ft
Also known as: 782673003266, 793816

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)