1/2" Liquidtight Steel Flex, Vacuum Jacketed, Non-UL, Black, 100' Coil
Item #:
45143
Cat #:
89211
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, Vacuum Jacketed, Non-UL, Black, Steel Core, PVC Jacket, 100 Foot Coil
Overview
1/2 Inch Liquidtight Steel Flex, Vacuum Jacketed, Non-UL, Black, Steel Core, PVC Jacket, 100 Foot Coil
A unique vacuum extrusion process allows this product to have a thin PVC jacket which does not restrict the great flexibility characteristics of the inner core. The core material is the same as Type SL and is made from zinc plated (galvanized) steel. VJC is designed with dimensions that will accept standard liquidtight connectors.
Also known as: 89211
Specifications
Diameter: | 1/2 in |
Length: | 100 ft |
Jacket: | PVC |
Color: | Black |
Material: | Steel |
Package Type: | Coil |
Type: | Non-UL - Vacuum Jacketed |
Diameter: | 1/2 in |
Jacket: | PVC |
Material: | Steel |
Type: | Non-UL - Vacuum Jacketed |
Length: | 100 ft |
Color: | Black |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)