1" Liquidtight Steel Flex, Vacuum Jacketed, Non-UL, Black, 100' Coil

Item #: 48844
Cat #: 89232
UPC: 782673892327
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Liquidtight Steel Flex, Vacuum Jacketed, Non-UL, Black, Steel Core, PVC Jacket, 100 Foot Coil

Overview

1 Inch Liquidtight Steel Flex, Vacuum Jacketed, Non-UL, Black, Steel Core, PVC Jacket, 100 Foot Coil
A unique vacuum extrusion process allows this product to have a thin PVC jacket which does not restrict the great flexibility characteristics of the inner core. The core material is the same as Type SL and is made from zinc plated (galvanized) steel. VJC is designed with dimensions that will accept standard liquidtight connectors.
Also known as: 782673892327, 89232

Specifications

Length: 100 ft
Diameter: 1 in
Jacket: PVC
Color: Black
Material: Steel
Package Type: Coil
Type: Non-UL - Vacuum Jacketed
Length: 100 ft
Jacket: PVC
Material: Steel
Type: Non-UL - Vacuum Jacketed
Diameter: 1 in
Color: Black
Package Type: Coil

Customer Reviews

No reviews for this product
(0)