Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
CL 15 BLACK 1 1/2IN 50FT. COIL CL is a nonmetallic UL Recognized nylon corrugated Mechanical Protection Tubing (MPT) designed for the support and routing of conductors and cables. It is used as a UL / CSA component within OEM equipment.
Overview
CL 15 BLACK 1 1/2IN 50FT. COIL CL is a nonmetallic UL Recognized nylon corrugated Mechanical Protection Tubing (MPT) designed for the support and routing of conductors and cables. It is used as a UL / CSA component within OEM equipment.
Also known as: 782673795819, 79581
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)