2'X4' Fluorescent Recessed Mount Troffer, 3 Lamp, 32W, T8
Item #:
481609
Cat #:
24-OT-3-32-T8-2-A12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 Foot X 4 Foot Fluorescent Specification Grade Recessed Troffer, 3 Lamp, 32 Watt, T8, 120/277 Volt, Acrylic Lens, Normal Power Factor
Overview
2 Foot X 4 Foot Fluorescent Specification Grade Recessed Troffer, 3 Lamp, 32 Watt, T8, 120/277 Volt, Acrylic Lens, Normal Power Factor
Also known as: 24-OT-3-32-T8-2-A12
Specifications
Mounting: | Recessed |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Mounting: | Recessed |
Length: | 4 ft, 48 in |
Wattage: | 32 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)