Search results

2,768 Found
nVent Caddy

Screw Gun Box Bracket, 11-18" Stud Spacing

Item #: 20399
CAT #: TSGB16
UPC: 782856476160
Sign In or Register to view pricing and more.
nVent Caddy

Cable Support, Hammer-On, For Metal and Wood Studs

Item #: 19717
CAT #: CJ6
UPC: 782856504061
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Hanger MC/AC or BX, #8 to #12 Wire Size, Steel

Item #: 47887
CAT #: KX
UPC: 782856245032
Sign In or Register to view pricing and more.
nVent Caddy

Electrical Box Hanger, 24" Span, Mounting Clip Hardware, Steel

Item #: 19067
CAT #: 512
UPC: 782856677512
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Screw Gun Bracket, 15-3/4 to 25" Studs

Item #: 310634
CAT #: TSGB1624
UPC: 782856679677
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Screw Gun Bracket, 17 to 26" Studs

Item #: 20382
CAT #: TSGB24
UPC: 782856476245
Sign In or Register to view pricing and more.
nVent Caddy

Beam Clamp, 1/2" Flange

Item #: 48260
CAT #: BC
UPC: 782856191001
Sign In or Register to view pricing and more.
nVent Caddy

Electrical Box Bracket to Stud

Item #: 954423
CAT #: C23
UPC: 782856864257
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Hanger with Bolt, Diameter: 3/4", Steel

Item #: 48125
CAT #: CD1B
UPC: 782856120018
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Hanger to Flange/Wire/Rod, Diameter: 1/4 - 3/4", Steel

Item #: 47844
CAT #: K12
UPC: 782856245124
Sign In or Register to view pricing and more.
nVent Caddy

Flange- Mount Conduit Clip, Type: Hammer-On, 3/4" Conduit, Steel

Item #: 47189
CAT #: 812M24
UPC: 782856162100
Sign In or Register to view pricing and more.
nVent Caddy

Combination Box/Conduit Hanger, Drop Wire/Rod/Beam, 1/2" or 3/4"

Item #: 47602
CAT #: 812MB18A
UPC: 782856520023
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Hanger to Flange/Wire/Rod, Diameter: 1/2 - 1/4", Steel

Item #: 47867
CAT #: K8
UPC: 782856245087
Sign In or Register to view pricing and more.
nVent Caddy

Box Support, Old Work, For Drywall Maximum Thickness 1-1/2"

Item #: 18801
CAT #: DSI2A
UPC: 782856000037
Sign In or Register to view pricing and more.
nVent Caddy

Flange Mount Conduit Clip, Type: Snap, 1/2 to 3/4" Conduit, Steel

Item #: 21215
CAT #: 812M24SM
UPC: 782856112105
Sign In or Register to view pricing and more.
nVent Caddy

Screw-On Conduit Support, Attaches 1/2" and 3/4" EMT/MC/AC to Stud

Item #: 21273
CAT #: CS812D
UPC: 782856327585
Sign In or Register to view pricing and more.
nVent Caddy

Screw Gun Box Bracket, 11-18" Stud Spacing

Screw Gun Box Bracket: TSGB16 Telescoping Screw Gun Bracket 11" to 18" Stud Spacing Standard Package Quantity: 50.
Item #: 20399
CAT #: TSGB16
UPC: 782856476160
Sign In or Register to view pricing and more.
nVent Caddy

Cable Support, Hammer-On, For Metal and Wood Studs

Colorado Jim Cable Support to Metal or Wood Studs, Hammer-On, Accommodates Up To 6 Conductors, 6-2 With Ground to 14-2 AWG, For Use With Non-Metallic Sheathed Cable or Metal Clad Cable, Includes Easy Locking Tabs, Cable Locating Ribs To Maintain Cable Separation, and Flared Edges for Cable Protection
Item #: 19717
CAT #: CJ6
UPC: 782856504061
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Hanger MC/AC or BX, #8 to #12 Wire Size, Steel

Conduit Hanger MC/AC or BX to #8 Wire. Standard Packaging Quantity: 100.
Item #: 47887
CAT #: KX
UPC: 782856245032
Sign In or Register to view pricing and more.
nVent Caddy

Electrical Box Hanger, 24" Span, Mounting Clip Hardware, Steel

Electrical Box Hanger- 24" Span. Standard Packaging Quantity: 50.
Item #: 19067
CAT #: 512
UPC: 782856677512
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Screw Gun Bracket, 15-3/4 to 25" Studs

Telescoping Screw Gun Bracket 15- 3/4" to 25" Stud Spacing. Standard Package Quantity: 50.
Item #: 310634
CAT #: TSGB1624
UPC: 782856679677
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Screw Gun Bracket, 17 to 26" Studs

Telescoping Screw Gun Bracket 17" to 26" (432 mm- 660 mm) Stud Spacing. Load Limit: 50 lbs. Standard Packaging Quantity: 50.
Item #: 20382
CAT #: TSGB24
UPC: 782856476245
Sign In or Register to view pricing and more.
nVent Caddy

Beam Clamp, 1/2" Flange

Beam Clamp thru 1/2" Flange. For 1/4" Threaded Rod. Standard Packaging Quantity: 100.
Item #: 48260
CAT #: BC
UPC: 782856191001
Sign In or Register to view pricing and more.
nVent Caddy

Electrical Box Bracket to Stud

Electrical Box Bracket to Stud, Depth: 3.51", Height: 5", Width: 5-3/4", Thickness: .028", Quantity: 100 pc
Item #: 954423
CAT #: C23
UPC: 782856864257
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Hanger with Bolt, Diameter: 3/4", Steel

3/4"Pipe Clip with 1/4" Mounting Hole. Load Limit: 250 lbs. Standard Package Quantity: 100.
Item #: 48125
CAT #: CD1B
UPC: 782856120018
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Hanger to Flange/Wire/Rod, Diameter: 1/4 - 3/4", Steel

Conduit Hanger 3/4" EMT to 1/4" and Smaller Rods or Flanges. Standard Packaging Quantity: 100.
Item #: 47844
CAT #: K12
UPC: 782856245124
Sign In or Register to view pricing and more.
nVent Caddy

Flange- Mount Conduit Clip, Type: Hammer-On, 3/4" Conduit, Steel

Flange- Mount conduit clips (snap-close). 1/2" to 3/4" hammer on pipe clip for 1/8" to 1/4" flanges. Standard Package Quantity: 100.
Item #: 47189
CAT #: 812M24
UPC: 782856162100
Sign In or Register to view pricing and more.
nVent Caddy

Combination Box/Conduit Hanger, Drop Wire/Rod/Beam, 1/2" or 3/4"

Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. 1/2" or 3/4" Conduit Plain Center Hole for Screw or Threaded Rod Mount. Standard Packaging Quantity: 25.
Item #: 47602
CAT #: 812MB18A
UPC: 782856520023
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Hanger to Flange/Wire/Rod, Diameter: 1/2 - 1/4", Steel

Conduit Hanger 1/2" EMT to 1/4" and Smaller Rods or Flanges. Standard Packaging Quantity: 100.
Item #: 47867
CAT #: K8
UPC: 782856245087
Sign In or Register to view pricing and more.
nVent Caddy

Box Support, Old Work, For Drywall Maximum Thickness 1-1/2"

Box Support, Old Work, For use with Drywall, Lathe, and Plaster. Maximum Wall Thickness: 1-1/2"
Item #: 18801
CAT #: DSI2A
UPC: 782856000037
Sign In or Register to view pricing and more.
nVent Caddy

Flange Mount Conduit Clip, Type: Snap, 1/2 to 3/4" Conduit, Steel

Flange mount conduit clips (snap- close). 1/2" to 3/4" conduit to 1/8" to 1/4" flanges - Side Mount. Standard Package Quantity: 100.
Item #: 21215
CAT #: 812M24SM
UPC: 782856112105
Sign In or Register to view pricing and more.
nVent Caddy

Screw-On Conduit Support, Attaches 1/2" and 3/4" EMT/MC/AC to Stud

Screw On Conduit Support. Attaches 1/2" and 3/4" EMT, conduit, MC/AC to metal or wood stud for 2 1/8 deep box. Standard Packaging Quality: 100.
Item #: 21273
CAT #: CS812D
UPC: 782856327585
Sign In or Register to view pricing and more.
Page 1 of 99+
2,768 Items found