One Shot for Rail, Cable to Ground Rod
Item #:
1431780
Cat #:
SBNX1181G
UPC:
782856002031
Sign In or Register to view pricing and more.
Documents & Guides
One Shot for Rail, Cable to Ground Rod, Diameter: 3/4 Inch
Overview
One Shot for Rail, Cable to Ground Rod, Diameter: 3/4 Inch
nVent ERICO Cadweld applications for railway properties utilize the nVent ERICO Cadweld Plus F80 and the nVent ERICO Cadweld F80 welding material alloys. nVent ERICO Cadweld exothermically welded connections are engineered to provide a permanent, molecular bond that will not loosen or corrode, enabling connection of dissimilar materials. The connections are designed to perform for the life of the conductor and/or installation. The nVent ERICO Cadweld connection has a current carrying capacity equal to or greater than that of the conductor and will withstand repeated fault currents without failing during operation. Once completed, installers can clearly ensure quality by visually inspecting the new connection.
Also known as: 782856002031, SBNX1181G
Specifications
Diameter: | 3/4 in |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)