Search results

680 Found
nVent Eriflex

Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt

Item #: 283937
CAT #: 569010
UPC: 782856594178
Sign In or Register to view pricing and more.
nVent Eriflex

Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt

Item #: 114683
CAT #: 569020
UPC: 782856594185
Sign In or Register to view pricing and more.
nVent Eriflex

Distribution Block, Eriflex, UD 250 A

Item #: 488355
CAT #: 569040
UPC: 782856594208
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-Off Insulator, Low Voltage

Item #: 976627
CAT #: 548430
UPC: 782856875444
Sign In or Register to view pricing and more.
nVent Eriflex

Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt

Item #: 492564
CAT #: 569030
UPC: 782856594192
Sign In or Register to view pricing and more.
nVent Eriflex

Eriflex, Metallic Braid, 250mm

Item #: 276010
CAT #: 556650
UPC: 782856449669
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Item #: 440053
CAT #: 559650
UPC: 782856579410
Sign In or Register to view pricing and more.
nVent Eriflex

Grounding and Bonding Braid, Tinned Copper, Halogen Free

Item #: 1849574
CAT #: 563615
UPC: 782856951681
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Item #: 276064
CAT #: 559600
UPC: 782856579366
Sign In or Register to view pricing and more.
nVent Eriflex

Grounding/Bonding Braid, 120A, Length: 11.81", Tinned Copper

Item #: 746547
CAT #: 556660
UPC: 782856449652
Sign In or Register to view pricing and more.
nVent Eriflex

Metallic Braid

Item #: 519943
CAT #: 556600
UPC: 782856449713
Sign In or Register to view pricing and more.
nVent Eriflex

Metallic Braid

Item #: 484112
CAT #: 556930
UPC: 782856578666
Sign In or Register to view pricing and more.
nVent Eriflex

Metallic Braid

Item #: 1143109
CAT #: 556690
UPC: 782856449607
Sign In or Register to view pricing and more.
nVent Eriflex

Earthing and Neutral Busbar, 12 Connections, Brass

Item #: 878723
CAT #: 568610
UPC: 782856695325
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-Off Insulator, Low Voltage

Item #: 502385
CAT #: 548410
UPC: 782856875420
Sign In or Register to view pricing and more.
nVent Eriflex

Single

Item #: 925749
CAT #: 569051
UPC: 782856687603
Sign In or Register to view pricing and more.
nVent Eriflex

Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt

Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 16 AWG - 4 AWG, Load Side: (4) 16 AWG - 4 AWG, 600V, 85 Amps per Pole, IP20, DIN Rail Mount.
Item #: 283937
CAT #: 569010
UPC: 782856594178
Sign In or Register to view pricing and more.
nVent Eriflex

Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt

Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Item #: 114683
CAT #: 569020
UPC: 782856594185
Sign In or Register to view pricing and more.
nVent Eriflex

Distribution Block, Eriflex, UD 250 A

Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps per Pole, IP20, DIN Rail Mount.
Item #: 488355
CAT #: 569040
UPC: 782856594208
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-Off Insulator, Low Voltage

Stand-Off Insulator, Low Voltage, Glass Fiber Reinforced Polyamide/Steel
Item #: 976627
CAT #: 548430
UPC: 782856875444
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt

Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Item #: 492564
CAT #: 569030
UPC: 782856594192
Sign In or Register to view pricing and more.
nVent Eriflex

Eriflex, Metallic Braid, 250mm

Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 250 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 8.5 mm, Working Range up to 105°C.
Item #: 276010
CAT #: 556650
UPC: 782856449669
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Stand-off Insulator, 600V, Height: 1-3/8”, Hex Width: 1-3/4", Thread Diameter: 3/8", Thread Depth: 3/8", Working Range: -40°F to 266°F, Color: Black.
Item #: 440053
CAT #: 559650
UPC: 782856579410
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Grounding and Bonding Braid, Tinned Copper, Halogen Free

Grounding and Bonding Braid, Tinned Copper, Halogen Free
Item #: 1849574
CAT #: 563615
UPC: 782856951681
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-off Insulator

Stand-off Insulator, 600V, Height: 1”, Hex Width: 1-1/8", Thread Diameter: 1/4", Thread Depth: 5/16", Working Range: -40°F to 266°F, Color: Black.
Item #: 276064
CAT #: 559600
UPC: 782856579366
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Grounding/Bonding Braid, 120A, Length: 11.81", Tinned Copper

Grounding/Bonding Braid, 120 Amp, Length: 11.81 Inch, Material: Tinned Copper
Item #: 746547
CAT #: 556660
UPC: 782856449652
Sign In or Register to view pricing and more.
nVent Eriflex

Metallic Braid

Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 150 mm, Section: 6 mm, Width: 13 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Item #: 519943
CAT #: 556600
UPC: 782856449713
Sign In or Register to view pricing and more.
nVent Eriflex

Metallic Braid

Metallic Grounding and Bonding Braid
Item #: 484112
CAT #: 556930
UPC: 782856578666
Sign In or Register to view pricing and more.
nVent Eriflex

Metallic Braid

Eriflex Metallic Braid
Item #: 1143109
CAT #: 556690
UPC: 782856449607
Sign In or Register to view pricing and more.
nVent Eriflex

Earthing and Neutral Busbar, 12 Connections, Brass

Earthing and Neutral Busbar, 12 Connections, Brass, Length: 4.72 inches (120 mm)
Item #: 878723
CAT #: 568610
UPC: 782856695325
Sign In or Register to view pricing and more.
nVent Eriflex

Stand-Off Insulator, Low Voltage

Stand-Off Insulator, Low Voltage, Glass Fiber Reinforced Polyamide, Steel
Item #: 502385
CAT #: 548410
UPC: 782856875420
Category: Insulators
Sign In or Register to view pricing and more.
nVent Eriflex

Single

Single Pole Distribution Block, EFX 569051 UD400A UNIPOLAR BLOCK COPPER
Item #: 925749
CAT #: 569051
UPC: 782856687603
Sign In or Register to view pricing and more.
Page 1 of 43
680 Items found