2' 9W T8 LED Lamp, 35K

Item #: 1383118
Cat #: L24T8/835/9G-AB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2' 9W T8 LED Lamp, 35K

Overview

2' 9W T8 LED Lamp, 35K
Also known as: L24T8/835/9G-AB

Specifications

Volts AC: 120-277
Shape: T8 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 83
Lumens: 1350
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC: 120-277
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 9
Light Technology: LED
Base: Medium Bi-Pin (G13)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Lumens: 1350
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Hybrid (Type A+B)

Customer Reviews

No reviews for this product
(0)