3' 10W T8 LED Lamp, 35K

Item #: 1319466
Cat #: L36T8/835/10G-EB
UPC:
Sign In or Register to view pricing and more.
3' 10W T8 LED Lamp, 35K

Overview

3' 10W T8 LED Lamp, 35K
Also known as: L36T8/835/10G-EB

Specifications

Wattage: 13
Volts AC: 120, 277, 347
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80+
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 13
Length: 3 ft, 36 in
Material: Glass
Lumens: 1600
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC: 120, 277, 347
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80+
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)