4' 12W T8 LED Lamp, 35K

Item #: 1319455
Cat #: L48T8/835/12G-EB-AC
UPC:
Sign In or Register to view pricing and more.
LED Lamp, 48 Inch, 3500K, 12 Watt

Overview

LED Lamp, 48 Inch, 3500K, 12 Watt
Also known as: L48T8/835/12G-EB-AC

Specifications

Lumens: 1900
Wattage: 12
Volts AC: 120, 277
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Type: LED Retrofit, Ballast Compatible (Type A)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Lumens: 1900
Volts AC: 120, 277
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Type: LED Retrofit, Ballast Compatible (Type A)
Dimmable: Yes
Wattage: 12
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)