4' 12W T8 LED Lamp, 50K

Item #: 1271601
Cat #: L48T8/850/12G-EB-AC
UPC:
Sign In or Register to view pricing and more.
LED Lamp, 48 Inch, 5000K, 12 Watt

Overview

LED Lamp, 48 Inch, 5000K, 12 Watt
Also known as: L48T8/850/12G-EB-AC

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Volts AC: 120, 277
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Type: LED Retrofit, Ballast Compatible (Type A)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Lumens: 1800
Wattage: 12
Shape: T8 (Tubular)
Material: Glass
Type: LED Retrofit, Ballast Compatible (Type A)
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)