Sign In or Register to view pricing and more.
Documents & Guides
930-410 ESPEN NANO PLASTIC T8 FLEX TUBE SINGLE END 4FT 12W 5000K 1700LM CRI80 120-277V
Overview
930-410 ESPEN NANO PLASTIC T8 FLEX TUBE SINGLE END 4FT 12W 5000K 1700LM CRI80 120-277V
Also known as: 639713921106, L48T8/850/12P-ID
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 1700 |
Wattage: | 12 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Material: | Nano Plastic |
Type: | Ballast Bypass (Type B) |
Volts AC: | 120-277 |
Lumens: | 1700 |
Shape: | T8 (Tubular) |
Color Rendering Index (CRI): | 80 |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Color Temperature: | 5000 (Bright White) |
Wattage: | 12 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Material: | Nano Plastic |
Customer Reviews
No reviews for this product
(0)