This product may not be available in all locations.
Overview
Fed-sig 141st-012b Blu Strobe
Federal Signal’s Electraflash® 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions come ready to mount on a 1/2-inch NPT pipe. Optional wall mounting brackets (Model LWMB2) or corner mounting brackets (Model LCMB2) are available for the 120VAC and 240VAC units.
Also known as: 782979288053, 141ST-012B
Specifications
Material: | Polycarbonate |
Color: | Blue |
Material: | Polycarbonate |
Color: | Blue |
Customer Reviews
No reviews for this product
(0)