This product may not be available in all locations.
COMMCENTER 6 MESSAGE CHIPS SERIES D1
Item #:
281329
Cat #:
300MB-6SD
UPC:
782979227328
Sign In or Register to view pricing and more.
Documents & Guides
CommCenter Digital Message Center 6 Messages - Multi-voltage design accepts 24VDC, 120VAC or 240VAC. High quality, non-volatile playback. Stores up to six voice messages, melodies, tones and signals. Messages can be up to 30 seconds in length (180 second total capacity). Expandable and prioritized. Type 1 enclosure. UL and cUL Listed.
Overview
CommCenter Digital Message Center 6 Messages - Multi-voltage design accepts 24VDC, 120VAC or 240VAC. High quality, non-volatile playback. Stores up to six voice messages, melodies, tones and signals. Messages can be up to 30 seconds in length (180 second total capacity). Expandable and prioritized. Type 1 enclosure. UL and cUL Listed.
Also known as: 782979227328, 300MB-6SD
Specifications
Mounting: | Surface |
Color: | Black |
Mounting: | Surface |
Color: | Black |
Customer Reviews
No reviews for this product
(0)