SELECTONE 30W AMPLIFIED SPEAKER 240V

Item #: 186852
Cat #: 302GC-240
UPC: 782979200956
Sign In or Register to view pricing and more.
SelecTone 30 Watt Amplifed Speaker, 240VAC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Built-in gain control, adjustable between 0 dBa to 114 dBa at 10 feet (100 dBa to 124 dBa at 1 meter). Type 3R, IP54 enclosure. Digital signal amplification. Fused input and output. Indoor/outdoor use. UL 1480 and CSFM Approved. UL and cUL Listed.

Overview

SelecTone 30 Watt Amplifed Speaker, 240VAC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Built-in gain control, adjustable between 0 dBa to 114 dBa at 10 feet (100 dBa to 124 dBa at 1 meter). Type 3R, IP54 enclosure. Digital signal amplification. Fused input and output. Indoor/outdoor use. UL 1480 and CSFM Approved. UL and cUL Listed.
Also known as: 782979200956, 302GC-240

Specifications

Material: Die Cast Aluminum
Mounting: Surface
Color: Gray
Material: Die Cast Aluminum
Color: Gray
Mounting: Surface

Customer Reviews

No reviews for this product
(0)