371DST-012-024R

Item #: 272858
Cat #: 371DST-012-024R
UPC: 782979281375
Sign In or Register to view pricing and more.
FS 371DST-012-024R

Overview

FS 371DST-012-024R
Model 371DST is a double-flash strobe housed in a Type 4X enclosure. At 80 flashes per minute and 1,000 effective candela, the Commander® is the largest strobe signal in the Federal Signal product line. The dome and ring assembly simply screws on, allowing for quick access to the strobe tube and printed circuit board.The base of the Commander features electrostatically applied, black epoxy paint for greater corrosion resistance. The 371DST can be surface or 1" NPT pipe mounted. It is wired through the pipe mount opening on the bottom of the light or through side knockouts. Optional wall and corner mount brackets are available.
Also known as: 782979281375, 371DST-012-024R

Specifications

Color: Red
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Color: Red
IP/NEMA Rating: NEMA 4X
Material: Aluminum

Customer Reviews

No reviews for this product
(0)