AMBER STROBE 240V

Item #: 145176
Cat #: FB2PST-240A
UPC: 782979900412
Sign In or Register to view pricing and more.
FS FB2PST-240A AMBER STROBE 240V

Overview

FS FB2PST-240A AMBER STROBE 240V
Also known as: 782979900412, FB2PST-240A

Specifications

Color: Amber
Material: Zinc
IP/NEMA Rating: NEMA 4X
Color: Amber
IP/NEMA Rating: NEMA 4X
Material: Zinc

Customer Reviews

No reviews for this product
(0)