This product may not be available in all locations.
STROBE PIPE MOUNT 12-48VDC GREEN
Item #:
160339
Cat #:
LP3P-012-048G
UPC:
782979203308
Sign In or Register to view pricing and more.
Documents & Guides
StreamLine Low Profile Strobe Light, 12-48VDC, NPT Pipe Mount, Green - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount (S), Edison mount (E), T-mount (T), integrated 1/2-inch NPT pipe mount (P) or 1/2-inch NPT male pipe mount (M). Five dome colors: Amber, Blue, Clear, Green and Red. Screw-on lens provides easy access. Low profile: Model LP3S is only 5-inches high. Models LP3M, LP3P and LP3S have Type 4X, IP66, IP69K enclosures, Models LP3E and LP3T are Type 4X, IP66 only. PLC and triac compatible. UL and cUL Listed, CSA Certified.
Overview
StreamLine Low Profile Strobe Light, 12-48VDC, NPT Pipe Mount, Green - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount (S), Edison mount (E), T-mount (T), integrated 1/2-inch NPT pipe mount (P) or 1/2-inch NPT male pipe mount (M). Five dome colors: Amber, Blue, Clear, Green and Red. Screw-on lens provides easy access. Low profile: Model LP3S is only 5-inches high. Models LP3M, LP3P and LP3S have Type 4X, IP66, IP69K enclosures, Models LP3E and LP3T are Type 4X, IP66 only. PLC and triac compatible. UL and cUL Listed, CSA Certified.
Also known as: 782979203308, LP3P-012-048G
Specifications
Material: | Polycarbonate |
Color: | Green |
Material: | Polycarbonate |
Color: | Green |
Customer Reviews
No reviews for this product
(0)