FED-SIG LP3S-120C STROBE SURFACE MO

Item #: 111970
Cat #: LP3S-120C
UPC: 782979204053
Sign In or Register to view pricing and more.
FED LP3S-120C 120VAC CLR

Overview

FED LP3S-120C 120VAC CLR
Also known as: 782979204053, LP3S-120C

Specifications

Color: Clear
Material: Polycarbonate
Mounting: Surface
Color: Clear
Mounting: Surface
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)