STROBE SURFACE MOUNT 240VAC AMBER

Item #: 578190
Cat #: LP3S-240A
UPC: 782979204084
Sign In or Register to view pricing and more.
Documents & Guides
StreamLine Low Profile Strobe Light, 240VAC, Surface Mount, Amber - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount (S), Edison mount (E), T-mount (T), integrated 1/2-inch NPT pipe mount (P) or 1/2-inch NPT male pipe mount (M). Five dome colors: Amber, Blue, Clear, Green and Red. Screw-on lens provides easy access. Low profile: Model LP3S is only 5-inches high. Models LP3M, LP3P and LP3S have Type 4X, IP66, IP69K enclosures, Models LP3E and LP3T are Type 4X, IP66 only. PLC and triac compatible. UL and cUL Listed, CSA Certified.

Overview

StreamLine Low Profile Strobe Light, 240VAC, Surface Mount, Amber - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount (S), Edison mount (E), T-mount (T), integrated 1/2-inch NPT pipe mount (P) or 1/2-inch NPT male pipe mount (M). Five dome colors: Amber, Blue, Clear, Green and Red. Screw-on lens provides easy access. Low profile: Model LP3S is only 5-inches high. Models LP3M, LP3P and LP3S have Type 4X, IP66, IP69K enclosures, Models LP3E and LP3T are Type 4X, IP66 only. PLC and triac compatible. UL and cUL Listed, CSA Certified.
Also known as: 782979204084, LP3S-240A

Specifications

Color: Amber
Material: Polycarbonate
Mounting: Surface
Color: Amber
Mounting: Surface
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)