Low Profile Mini Strobe Light, Screw-On Dome, 120 VAC, Strobe Tube

Item #: 84355
Cat #: LP6-120R
UPC: 782979200697
Sign In or Register to view pricing and more.
Low Profile Mini Strobe Light, Screw-On Dome, 120 VAC, Strobe Tube Lamp, Red, Surface Mount, 4X NEMA Rating

Overview

Low Profile Mini Strobe Light, Screw-On Dome, 120 VAC, Strobe Tube Lamp, Red, Surface Mount, 4X NEMA Rating
The model LP6 is a very compact, high power strobe light designed for applications where space is critical. At 3-5/8 in high, this strobe light is ideal for fork lift applications where head room is important. The LP6 also mounts easily to small control panels. The LP6 features a two joule power supply that works in multiple voltages from 12 to 48 VDC to 120 VAC. Modular construction incorporates a powerful flash tube and vibration-resistant circuit board.
Also known as: 782979200697, LP6-120R

Specifications

Material: Polycarbonate
Color: Red
Material: Polycarbonate
Color: Red

Customer Reviews

No reviews for this product
(0)