MICROSTAT LED 3-HIGH 24V RED/AMBER/GREEN

Item #: 387629
Cat #: MSL3L-024RAG
UPC: 782979225676
Sign In or Register to view pricing and more.
Documents & Guides
MicroStat LED Status Indicator 3 High 24VAC/DC Red/Amber/Green- Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint, only 2.2" diameter (55.9 mm). Surface mount and integrated 3/4-inch NPT pipe mount. Type 4X enclosure (MSL with optional sounder rated NEMA Type 1). Indoor use only. 50,000 hour LED lamp. Optional sound module (MSS), pipe mount base and flasher. PLC compatible. UL and cUL Listed.

Overview

MicroStat LED Status Indicator 3 High 24VAC/DC Red/Amber/Green- Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint, only 2.2" diameter (55.9 mm). Surface mount and integrated 3/4-inch NPT pipe mount. Type 4X enclosure (MSL with optional sounder rated NEMA Type 1). Indoor use only. 50,000 hour LED lamp. Optional sound module (MSS), pipe mount base and flasher. PLC compatible. UL and cUL Listed.
Also known as: 782979225676, MSL3L-024RAG

Specifications

Volts DC: 24
Volts AC: 24
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)