This product may not be available in all locations.
Electronic Siren, Explosion-Proof, Remotely Selectable, Multi-Voltage
Item #:
112552
Cat #:
SSTX3-MV
UPC:
782979209867
Sign In or Register to view pricing and more.
Made in USA
Electronic Siren, Explosion-Proof, Remotely Selectable, Multi-Voltage Accepts 24 Volt DC, 120 Volt AC, or 240 Volt AC, Indoor/Outdoor Use, NEMA 4X, IP66 Rated, Cast Aluminum Copper Free Housing and Projector.
Overview
Electronic Siren, Explosion-Proof, Remotely Selectable, Multi-Voltage Accepts 24 Volt DC, 120 Volt AC, or 240 Volt AC, Indoor/Outdoor Use, NEMA 4X, IP66 Rated, Cast Aluminum Copper Free Housing and Projector.
SSTX3-MV is an economical yet explosion-proof electronic siren capable of producing three high decibel tones from the same unit. The integrated circuitry is contained in a rugged die cast aluminum housing. The unique threaded rear access cover eliminates traditional time consuming bolting patterns. The access cover is also equipped with a braided cable lanyard securing it to the housing whenever the cover is open for installation or maintenance. The Model SSTX3-MV can be used as a stand-alone, full output, audible warning device in any explosion-proof environment where multiple tones are needed but voice paging is not required. Typical uses include emergency warning, start and dismissal, general alarm and evacuation.
Also known as: 782979209867, SSTX3-MV
Specifications
Volts DC: | 24 |
Volts AC: | 120, 240 |
Mounting: | Surface |
Color: | Gray |
Material: | Aluminum |
Volts DC: | 24 |
Mounting: | Surface |
Material: | Aluminum |
Volts AC: | 120, 240 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)