MODULAR FBLK3/8-16 STUDPAIR

Item #: 11954
Cat #: 1SC375
UPC: 782001258306
Sign In or Register to view pricing and more.
Documents & Guides
MODULAR FBLK3/8-16 STUDPAIR

Overview

MODULAR FBLK3/8-16 STUDPAIR
Also known as: 782001258306, 1SC375

Specifications

Mounting: Surface
Poles: 1
Material: Thermoplastic
Amps: 800
Volts AC: 1.500kV
Family / Style: 1SC
Interrupt Rating AC: 1.5kA, 1kA
Interrupt Rating DC: 1.5kA, 1kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 1.500kV
Interrupt Rating AC: 1.5kA, 1kA
Poles: 1
Amps: 800
Family / Style: 1SC
Interrupt Rating DC: 1.5kA, 1kA

Customer Reviews

No reviews for this product
(0)