Overview

66520-600V 100A J 3P FUSE BLK
Also known as: 782001665203, 61038J

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Class: J
Volts AC: 600
Interrupt Rating AC: 200 kA
Material: GFPC
Poles: 3
Mounting: Surface
Volts AC: 600
Material: GFPC
Amps: 100
Class: J
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)