This product has been discontinued.
Power Distribution Block, 3-Pole, 310A, 14 - 500 AWG
Item #:
312258
Cat #:
67453
UPC:
782001653323
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3-Pole, 310 Amp, Line: (1) 6 AWG - 350 MCM, Load: (1&3) 6 AWG - 350 MCM, 14 AWG - 2 AWG, Material: Aluminum/Phenolic, Rated For CU/AL Conductors
Overview
Power Distribution Block, 3-Pole, 310 Amp, Line: (1) 6 AWG - 350 MCM, Load: (1&3) 6 AWG - 350 MCM, 14 AWG - 2 AWG, Material: Aluminum/Phenolic, Rated For CU/AL Conductors
Also known as: 782001653323, 67453
Specifications
Amps: | 380, 310 |
Volts AC: | 1000 |
Mounting: | Surface |
Volts DC: | 1000 |
Type: | Power Distribution Block |
Family / Style: | MPDB |
Material: | Aluminum |
Allowable Gauge Range: | 6 - 350, 4 - 500, 14 - 2 |
Amps: | 380, 310 |
Mounting: | Surface |
Type: | Power Distribution Block |
Material: | Aluminum |
Volts AC: | 1000 |
Volts DC: | 1000 |
Family / Style: | MPDB |
Allowable Gauge Range: | 6 - 350, 4 - 500, 14 - 2 |
Customer Reviews
No reviews for this product
(0)