Power Fuse, E Rated, 25.8kV, 0.5E Amp, Indicating, 45kAIC
Item #:
600792
Cat #:
9F60DNJ905
UPC:
782001396909
Sign In or Register to view pricing and more.
Documents & Guides
Power Fuse, E Rated, 25.8 kV, 0.5E Amp, Indicating, 45 kAIC, 21 Inch Clip Centers
Overview
Power Fuse, E Rated, 25.8 kV, 0.5E Amp, Indicating, 45 kAIC, 21 Inch Clip Centers
Also known as: 782001396909, 9F60DNJ905
Specifications
Amps: | 5 |
Length: | 21 in |
Mounting: | Clip |
Type: | Power Fuse |
Volts AC: | 25.800kV |
Amps: | 5 |
Mounting: | Clip |
Volts AC: | 25.800kV |
Length: | 21 in |
Type: | Power Fuse |
Customer Reviews
No reviews for this product
(0)