Fuse Holder, Support, Ek-1 Indoor, 15.5kV, Size C, 2", 12 Clip Centers

Item #: 611557
Cat #: 9F61AEG201
UPC: 782001398330
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Support, Ek-1 Indoor, 15.5 Max kV, Size C, 2 Inch Diameter, 12 Inch Clip Centers, A-20 NEMA Rating

Overview

Fuse Holder, Support, Ek-1 Indoor, 15.5 Max kV, Size C, 2 Inch Diameter, 12 Inch Clip Centers, A-20 NEMA Rating
Also known as: 782001398330, 9F61AEG201

Specifications

Type: Fuse Holder, Support
Mounting: Panel
Size: 12 in
Volts AC: 15.500kV
Diameter: 2 in
Class: EK-1
Type: Fuse Holder, Support
Size: 12 in
Diameter: 2 in
Mounting: Panel
Volts AC: 15.500kV
Class: EK-1

Customer Reviews

No reviews for this product
(0)