5.5KV 150E E RATED FERRULE

Item #: 238057
Cat #: A055F1D0R0-150E
UPC:
Sign In or Register to view pricing and more.
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 5500 Volts 150 amps D0R0 series.

Overview

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 5500 Volts 150 amps D0R0 series.
Also known as: A055F1D0R0-150E

Specifications

Diameter: 3 in
Mounting: Clip
Class: CS-3
Amps: 150E
Length: 15.880 in
Volts AC: 5.500kV
Interrupt Rating AC: 63kA
Diameter: 3 in
Class: CS-3
Length: 15.880 in
Interrupt Rating AC: 63kA
Mounting: Clip
Amps: 150E
Volts AC: 5.500kV

Customer Reviews

No reviews for this product
(0)