94462-FUSE FORM 101

Item #: 255220
Cat #: A120X15-1
UPC: 782001944629
Sign In or Register to view pricing and more.
Documents & Guides
94462-FUSE FORM 101

Overview

94462-FUSE FORM 101
Also known as: 782001944629, A120X15-1

Specifications

Volts DC: 1000
Amps: 15
Mounting: Clip
Interrupt Rating AC: 100 kA
Class: aR
Family / Style: A120X
Size: 120
Interrupt Rating DC: 100kA
Volts DC: 1000
Mounting: Clip
Class: aR
Size: 120
Amps: 15
Interrupt Rating AC: 100 kA
Family / Style: A120X
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)